Menu Search
3M #8233

Particulate Respirator, Universal, N100, Non-Oil Particulates/Dust/Fumes, Faceseal, Exhalation Valve

SKU # 05113854143
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Resipirator
Class: N100
Filter Protection: Non-Oil Particulates, Dust, Fumes
Valve: Exhalation
Size: Universal
Style: Faceseal
Listings: NIOSH

Respirators, Air-Purifying Particulate: Mask Type - Disposable Resipirator; Filter Class - N100; Filter Protection - Non-Oil Particulates, Dust, Fumes; Valve - Exhalation; Size - Universal; Style - Faceseal; Listings - NIOSH