Menu Search
Disposable Respirators and Masks Particulate Respirator, Standard, N95, Non-Oil Particulates, Cup, Exhalation Valve

3M #8514

Particulate Respirator, Standard, N95, Non-Oil Particulates, Cup, Exhalation Valve

SKU #05113866299
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Non-Oil Particulates
Valve: Exhalation
Size: Standard
Style: Cup

Choose the 3M 8514 N95 particulate welding respirator for reliable respiratory protection. This respirator features a 3M Cool Flow Exhalation Valve m-noseclip adjustable straps and advanced electret media. The filter also contains cake-resistant media which is designed to make breathing easier by reducing the amount of particles building up on the respirator. Respirator also offers relief from nuisance organic vapors. For areas with an oil mist use an R or P respirator. Flame resistant per ASTM D2859-96.

Additional Info: Color: White, w/Nuisance Level Organic Vapor Relief