Menu Search
Disposable Respirators and Masks Particulate Respirator, Small, N95, Non-Oil Particulates, Cup
3M #8110S

Particulate Respirator, Small, N95, Non-Oil Particulates, Cup

SKU # 05113854305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box
Unable to add item to cart. Please try again.
Mask Type: Disposable Respirator
Class: N95
Filter Protection: Non-Oil Particulates
Size: Small
Style: Cup

The 3M 8110S N95 respirator contains all of the features and benefits of the popular 3M 8210 respirator but accommodates smaller face sizes. This general industrial respirator is economical and full of features such as advanced electret media lightweight construction two-strap design and adjustable noseclip. For areas with an oil mist use an R or P respirator.

Additional Info: Color: White