Menu Search
Search
SHOWA BEST GLOVES #7700PFTXL

N-DEX® Nighthawk Gloves, Industrial; Nitrile; 9.5 in. long; Black; X-Large

SKU # 03805468100 Manufacturer Series: 7700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Industrial
Color: Black
Color Family: Black
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 50/Box
Length: 9.5 in.
Palm Thickness: 4 mil
Finger Thickness: 4 mil
Application: Industrial