The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SAFETY ZONE #GRPR-XL-1-T

Disposable Gloves, Powder Free, Latex, Rolled, Natural

SKU # 76358398972
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Gloves
Size: X-Large
Color: Natural
Color Family: Natural
Material: Latex
Powder Type: Powder-free
Latex-free: No
Package Quantity: 100/Box
Length: 9 in.
Thickness: 5 mil (Finger)
Cuff Type: Rolled

SAFETY GRPR-XL-1-T GLV LTX 100/BX