Menu Search
Disposable Gloves Gloves, Disposable; Vinyl; 3 mil; White; Powdered; Large
PROTECTIVE INDUSTRIAL PRODUCTS #64-V3000/L

Ambi-dex Gloves, Disposable; Vinyl; 3 mil; White; Powdered; Large

SKU # 61631401820 Manufacturer Series: 64-V3000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Disposable
Size: Large
Color: Translucent White
Material: Vinyl
Powder Type: Powdered
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 9.4 in.
Thickness: 3 mil
Palm Type: Smooth
Palm Thickness: 0.08 mm
Finger Thickness: 0.05 mm
Cuff Type: Beaded
Cuff Thickness: 0.05 mm

Additional Info: Industrial Grade