Ambi-dex Gloves, Disposable; Polyethylene; 1 mil; Translucent; X-Large

SKU: 61631400527
Manufacturer Series: 65-543
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Disposable
Size: X-Large
Color: Translucent
Material: Polyethylene
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 100 Box/Case
Length: 11.8 in.
Thickness: 1 mil
Palm Type: Embossed Grip Polyethylene
Cuff Type: Straight
Manufacturer Series: Ambi-dex 65-543
Additional Info: Food Grade, Palm Width: 6.1 in.