Menu Search
Disposable Gloves Gloves, Disposable; Polyethylene; 1 mil; Translucent; Large

PROTECTIVE INDUSTRIAL PRODUCTS #65543L

Ambi-dex Gloves, Disposable; Polyethylene; 1 mil; Translucent; Large

SKU #61631400526
Manufacturer Series: 65-543
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Disposable
Size: Large
Color: Translucent
Material: Polyethylene
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 100 Box/Case
Length: 11.7 in.
Thickness: 1 mil
Palm Type: Embossed Grip Polyethylene
Cuff Type: Straight

Additional Info: Food Grade, Palm Width: 5.8 in.