Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #65545S

Ambi-dex Gloves, Disposable; Polyethylene; 1 mil; Powder Free; Small

SKU: 61631402209
Manufacturer Series: 65-545
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disposable
Size: Small
Color: Translucent
Material: Polyethylene
Powder Type: Powder-free
Compliance: FDA 21 CFR, 170-199
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 22 in.
Thickness: 1 mil
Palm Type: Embossed Grip Polyethylene
Cuff Type: Straight
Additional Info: Food Grade