PROTECTIVE INDUSTRIAL PRODUCTS #63336M

Ambi-dex Gloves, Disposable; Nitrile; 6 mil; Blue; Powdered; Medium

SKU: 61631403437
Manufacturer Series: 63-336
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disposable
Size: Medium
Color: Blue
Material: Nitrile
Powder Type: Powdered
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 10 in.
Thickness: 6 mil
Palm Type: Textured Nitrile
Palm Thickness: 0.15mm
Finger Thickness: 0.19mm
Cuff Thickness: 0.09mm
Manufacturer Series: Ambi-dex 63-336
Additional Info: Premium Industrial Grade, AQL Level: 4.0, Palm Width: 3.7 in.