PROTECTIVE INDUSTRIAL PRODUCTS #63-332PF/XXL

Ambi-dex Gloves, Disposable; Nitrile; 5 mil; Blue; Powder-free; 2X-Large

SKU: 61631402005
Manufacturer Series: 63-332
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disposable
Size: 2X-Large
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 9.4 in.
Thickness: 5 mil
Palm Type: Textured Nitrile
Cuff Type: Knit Wrist
Manufacturer Series: Ambi-dex 63-332
Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 4.7 in.