Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #63732PFS

Ambi-dex Gloves, Disposable; Nitrile; 4 mil; Black; Powder-free; Small

SKU # 61631405437 Manufacturer Series: 63-732
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable
Size: Small
Color: Black
Material: Nitrile
Powder Type: Powder-free
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 9.6 in.
Thickness: 4 mil
Palm Type: Textured Nitrile
Palm Thickness: 0.12mm
Finger Thickness: 0.13mm
Cuff Type: Beaded
Cuff Thickness: 0.09mm

Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 3.3 in.