Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #100322400L

CleanTeam Gloves, Disposable; Latex; 7 mil; 9.5 in. long; Natural; Large

SKU # 61631401650 Manufacturer Series: 100-322400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Disposable
Color: Natural
Material: Latex
Powder Type: Powder-free
Compliance: ASTM D5712-05
Hand: Ambidextrous
Package Quantity: 10 Bag/Carton
Length: 9.5 in.
Thickness: 7 mil
Palm Type: Latex
Palm Thickness: 0.18mm
Finger Thickness: 0.2mm
Cuff Type: Beaded
Cuff Thickness: 0.12mm

Additional Info: Palm Width: 4.2 in.