Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #100323000XL

CleanTeam Gloves, Disposable; Latex; 7 mil; 12 in. long; Natural; X-Large

SKU # 61631401646 Manufacturer Series: 100-323000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Disposable
Color: Natural
Material: Latex
Powder Type: Powder-free
Compliance: ASTM D5712-05
Hand: Ambidextrous
Package Quantity: 10 Bag/Carton
Length: 12 in.
Thickness: 7 mil
Palm Thickness: 0.18mm
Finger Thickness: 0.2mm
Cuff Type: Beaded
Cuff Thickness: 0.1mm

Additional Info: Palm Width: 4.4 in.