PROTECTIVE INDUSTRIAL PRODUCTS #62322XL

Ambi-dex Gloves, Disposable; Latex; 5 mil; White; Powdered; X-Large

SKU: 61631400503
Manufacturer Series: 62-322
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disposable
Size: X-Large
Color: White
Material: Natural Rubber Latex
Powder Type: Powdered
Compliance: ASTM A-3578
Hand: Ambidextrous
Package Quantity: 1000/Carton
Length: 9.3 in.
Thickness: 5 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 0.13mm
Finger Thickness: 0.15mm
Cuff Type: Beaded
Cuff Thickness: 0.1mm
Manufacturer Series: Ambi-dex 62-322
Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 4.5 in.