Menu Search
Disposable Gloves Gloves, Disposable; Latex; 5 mil; White; Powdered; Large

PROTECTIVE INDUSTRIAL PRODUCTS #62322L

Ambi-dex Gloves, Disposable; Latex; 5 mil; White; Powdered; Large

SKU #61631400502
Manufacturer Series: 62-322
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Disposable
Size: Large
Color: White
Material: Natural Rubber Latex
Powder Type: Powdered
Compliance: ASTM A-3578
Hand: Ambidextrous
Package Quantity: 1000/Carton
Length: 9.3 in.
Thickness: 5 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 0.13mm
Finger Thickness: 0.15mm
Cuff Type: Beaded
Cuff Thickness: 0.1mm

Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 4.4 in.