Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #62322PFXS

Ambi-dex Gloves, Disposable; Latex; 5 mil; White; Powder-free; X-Small

SKU # 61631404520 Manufacturer Series: 62-322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable
Size: X-Small
Color: White
Material: Natural Rubber Latex
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 1000/Carton
Length: 9.3 in.
Thickness: 5 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 0.13mm
Finger Thickness: 0.15mm
Cuff Type: Beaded
Cuff Thickness: 0.1mm

Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 2.8 in.