PROTECTIVE INDUSTRIAL PRODUCTS #62322PFS

Ambi-dex Gloves, Disposable; Latex; 5 mil; White; Powder-free; Small

SKU: 61631400504
Manufacturer Series: 62-322
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disposable
Size: Small
Color: White
Material: Natural Rubber Latex
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 1000/Carton
Length: 9.3 in.
Thickness: 5 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 0.13mm
Finger Thickness: 0.15mm
Cuff Type: Beaded
Cuff Thickness: 0.1mm
Manufacturer Series: Ambi-dex 62-322
Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 3.1 in.