Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #62327L

Ambi-Thix Gloves, Disposable; Latex; 13 mil; Blue; Powdered; Large

SKU # 61631401472 Manufacturer Series: 62-327
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Powder Type: Powdered
Type: Disposable
Color: Blue
Material: Natural Rubber Latex
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 12 in.
Thickness: 13 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 0.32mm
Finger Thickness: 0.33mm
Cuff Thickness: 0.24mm

Additional Info: Industrial Grade, Extra Thick, AQL Level: 1.5, Palm Width: 4.4 in.