You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #62321S

Ambi-dex Gloves, Exam; Latex; 5 mil; Natural; Powdered; Small

SKU # 61631400492 Manufacturer Series: 62-321
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Powder Type: Powdered
Latex-free: No
Compliance: ASTM A-3578
Type: Exam
Color: Natural
Color Family: Natural
Material: Natural Rubber Latex
Latex-free: No
Hand: Ambidextrous
Package Quantity: 1000/Carton
Length: 9.5 in.
Thickness: 5 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 5 mil
Finger Thickness: 6 mil
Cuff Type: Beaded
Cuff Thickness: 4 mil
Application: Exam

Additional Info: AQL Level: 1.5, Palm Width: 3.1 in.