You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #63-332PF/XL

Ambi-dex Gloves, Disposable; Nitrile; 5 mil; Blue; Powder-free; X-Large

SKU # 61631400491 Manufacturer Series: 63-332
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Powder Type: Powder-free
Type: Disposable
Color: Blue
Color Family: Blue
Material: Nitrile
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 9.4 in.
Thickness: 5 mil
Palm Type: Textured Nitrile
Cuff Type: Knit Wrist

Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 4.5 in.