You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #62327PFS

Ambi-Thix Gloves, Disposable; Latex; 13 mil; Blue; Powder-free; Small

SKU # 61631401474 Manufacturer Series: 62-327
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Powder Type: Powder-free
Compliance: NFPA 1999
Type: Disposable
Color: Blue
Color Family: Blue
Material: Natural Rubber Latex
Latex-free: No
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 12 in.
Thickness: 13 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 0.32mm
Finger Thickness: 0.33mm
Cuff Thickness: 0.24mm

Additional Info: Medical Grade, Extra Thick, AQL Level: 1.5, Palm Width: 3.3 in.