Menu Search
Search
MICROFLEX CORP #SG-375-M

SafeGrip® Gloves, Exam; Latex; 11 mil; 11.6 in. (295mm) long; Blue; Medium

SKU # 76979903753 Manufacturer Series: SG-375
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Size - Numeric: 7.5 - 8
Type: Exam
Color: Blue
Color Family: Blue
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: NFPA. ASTM. Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 50 Gloves/Box
Length: 11.6 in. (295mm)
Thickness: 11 mil
Palm Thickness: 11 mil
Finger Thickness: 14.2 mil
Cuff Type: Beaded
Application: Exam

Additional Info: Non-Sterile. Textured Fingertips.