Menu Search
Disposable Gloves Gloves, Exam; Latex; 11 mil; 11.6 in. (295mm) long; Blue; Small
MICROFLEX CORP #SG-375-S

SafeGrip® Gloves, Exam; Latex; 11 mil; 11.6 in. (295mm) long; Blue; Small

SKU # 40095198821 Manufacturer Series: SG-375
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Exam
Size: Small
Size - Numeric: 6.5 to 7
Color: Blue
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: NFPA. ASTM. Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 50 Gloves per Box
Length: 11.6 in. (295mm)
Thickness: 11 mil
Palm Thickness: 11 mil
Finger Thickness: 14.2 mil
Cuff Type: Beaded

Additional Info: Non-Sterile. Textured Fingertips.