Menu Search
Disposable Gloves Gloves, Disposable; Latex; 9.8 mil; 11.8 in. long; Natural; Large
MICROFLEX CORP #UL-315-L

Ultra OneĀ® Gloves, Disposable; Latex; 9.8 mil; 11.8 in. long; Natural; Large

SKU # 76979998906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Disposable
Size: Large
Color: Natural
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: NFPA 1999, 2013 edition. ASTM D 3578.
Hand: Ambidextrous
Package Quantity: 50/Box
Length: 11.8 in.
Thickness: 9.8 mil
Palm Thickness: 9.8 mil
Finger Thickness: 11.8 mil
Cuff Type: Extended, Beaded
Pinhole Defect Rate: 1.5 AQL

Additional Info: Exam/Medical Grade