Powdered Nitrile Gloves Nitrile Unlined X-Large

SKU: 04514360254
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Powdered Nitrile Gloves
Size: X-Large
Color: Blue
Material: Nitrile
Compliance: FDA
Lining: Unlined
Package Quantity: 50
Length: 9.5 in.
Thickness: 8 mil
Palm Type: 8 mil Nitrile
Cuff Type: Rolled Nitrile
Manufacturer Series: NitriShield Premium Grade
Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types
Additional Info: Width: 5.16 in.