Menu Search
Disposable Gloves Gloves, Disposable; Vinyl; 5 mil; 9.5 in. long; Clear; Large
MCR SAFETY #5020L

SensaGuard Gloves, Disposable; Vinyl; 5 mil; 9.5 in. long; Clear; Large

SKU # 04514398786 Manufacturer Series: 5020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Disposable
Size: Large
Color: Clear
Material: Vinyl
Powder Type: Powdered
Latex-free: Yes
Compliance: FDA Compliant
Hand: Ambidextrous
Finish: Smooth
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 5 mil
Cuff Type: Rolled
Thumb Type: Wing
Weight: 5.5gm

Additional Info: Industrial-grade disposable gloves suited for a wide range of light industrial and food service applications. Non-sterile.