Menu Search
Search
Safety Hand Protection Disposable Gloves SensaGuard™ Gloves, Disposable; Latex; 5 mil; 9.5 in. long

MCR SAFETY

SensaGuard™ Gloves, Disposable; Latex; 5 mil; 9.5 in. long

(6 Product Options) Manufacturer Series: 5060
  • Type: Disposable
  • Color: Natural
  • Color Family: Natural
  • Material: Latex
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Disposable
Color: Natural
Color Family: Natural
Material: Latex
Powder Type: Powdered
Latex-free: No
Compliance: FDA Compliant
Hand: Ambidextrous
Lining: Unlined
Length: 9.5 in.
Thickness: 5 mil
Cuff Type: Rolled
Thumb Type: Wing