Menu Search
Search
MCR SAFETY #5060S

SensaGuard™ Gloves, Disposable; Latex; 5 mil; 9.5 in. long; Small

SKU # 04514398761 Manufacturer Series: 5060
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Package Quantity: 100
Type: Disposable
Color: Natural
Color Family: Natural
Material: Latex
Powder Type: Powdered
Latex-free: No
Compliance: FDA Compliant
Hand: Ambidextrous
Lining: Unlined
Length: 9.5 in.
Thickness: 5 mil
Cuff Type: Rolled
Thumb Type: Wing

Additional Info: Width: 4.20 in., Pattern: Reversible, Sterility: Non-Sterile, Polymer/Polymer Consisten: Smooth Finish