You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MCR SAFETY #5060M

SensaGuard™ Gloves, Disposable; Latex; 5 mil; 9.5 in. long; Medium

SKU # 04514398760 Manufacturer Series: 5060
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Package Quantity: 100
Type: Disposable
Color: Natural
Color Family: Natural
Material: Latex
Powder Type: Powdered
Latex-free: No
Compliance: FDA Compliant
Hand: Ambidextrous
Lining: Unlined
Length: 9.5 in.
Thickness: 5 mil
Cuff Type: Rolled
Thumb Type: Wing

Additional Info: Width: 4.60 in., Pattern: Reversible, Sterility: Non-Sterile, Polymer/Polymer Consisten: Smooth Finish