Menu Search
MCR SAFETY #5048XL

Disposable Gloves, X-Large, Blue, 12 in. L x 15 mil, Powder Free, Unlined, Textured Palm

SKU # 04514398671
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Latex Glove Medical Grade
Size: X-Large
Color: Blue
Material: Latex
Powder Type: Powder-free
Lining: Unlined
Package Quantity: 50
Length: 12 in.
Thickness: 15 mil
Palm Type: Textured
Cuff Type: Rolled

Latex Glove Medical Grade; Glove Style - Powder Free; Application - Medical; Material - Latex; Palm - Textured; Cuff - Rolled; Color - Blue; Lining - Unlined; Size - X-Large; Size - Length - 12.0 in.; Size - Thickness - 15 mil; Quantity - Gloves/Dispenser - 50