You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MCR SAFETY #5055S

Disposable Gloves Latex Unlined Small

SKU # 04514398770
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Gloves
Size: Small
Color: Natural - White
Color Family: Natural/White
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: FDA
Lining: Unlined
Package Quantity: 10
Length: 9.5 in.
Thickness: 5 mil
Palm Type: Latex
Cuff Type: Rolled
Application: Industrial

Disposable Gloves; Glove Style - Powder Free; Application - Electronic Assembly, Laboratory Technician, Painting, Poultry Processing and Cafeteria; Material - Latex; Palm - Latex; Back - Latex; Cuff - Rolled; Color - Natural - White; Lining - Unlined; Size - Small; Size - Length - 9.50 in.; Size - Thickness - 5 mil; Listings - FDA; Quantity - Gloves/Dispenser - 10; Additional Information - Ambidextrous, Non-Sterile

Additional Info: Ambidextrous, Non-Sterile