Menu Search
Disposable Gloves Gloves, Disposable; Nitrile; 5 to 6 mil; 9 in. long; Blue; X-Small
MAJESTIC GLOVE CO #3276/7

Gloves, Disposable; Nitrile; 5 to 6 mil; 9 in. long; Blue; X-Small

SKU # 73179102498 Manufacturer Series: 3276
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Disposable
Size: X-Small
Size - Numeric: 7
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: FFDC/USDA
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9 in.
Thickness: 5 to 6 mil
Cuff Type: Rolled