Menu Search
MAJESTIC GLOVE CO #3273-S

M-Safe Gloves, Disposable; Nitrile; 4 mil; Blue; Small

SKU # 73179103454 Manufacturer Series: 3273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable
Size: Small
Size - Numeric: 8
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets USDA, FFDCA
Hand: Ambidextrous
Finish: Textured
Package Quantity: 100 Gloves per Box
Length: 9 in.
Thickness: 4 mil
Cuff Type: Rolled