Menu Search

KIMBERLY CLARK #56811

KimTech Pure Gloves, Disposable; Latex; 4 mil; Natural; Large

SKU: 03600056811
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disposable
Size: Large
Color: Natural
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: ASTM D 3578, 2.5 AQL, Category III PPE
Hand: Ambidextrous
Package Quantity: 100 Gloves per Bag
Length: 10 in. (255mm)
Thickness: 4 mil
Palm Type: Textured Finish
Cuff Type: Beaded