Menu Search

J & J / TOP SAFETY #605432

Gloves, Disposable; Latex; Powder-free; Large

SKU #78967692011
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Disposable
Size: Large
Material: Latex
Lining: Powder-Free
Length: 10 in.
Thickness: 14 mil
Cuff Type: Rolled

Additional Info: Non-sterile, Fluid Impervious