Menu Search
INDUSTRIAL SUPPLIES MISC #66-8-39

Gloves, Disposable, Powdered Lined, X-Large

SKU # 78404194093
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Gloves
Size: X-Large
Color: Clear
Material: Vinyl
Lining: Powdered
Package Quantity: 50
Length: 9 in.