Menu Search
Disposable Gloves Gloves, Disposable, Latex Palm, Medium

INDUSTRIAL SUPPLIES MISC #5060M

Gloves, Disposable, Latex Palm, Medium

SKU #78404194061
Manufacturer Series: 5060
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Disposable Gloves
Size: Medium
Color: White
Material: Latex
Lining: Powdered
Package Quantity: 100
Thickness: 5 mil
Cuff Type: Gauntlet

Disposable Gloves; Application - General Purpose, Food Service; Material - Latex; Cuff - Gauntlet; Color - White; Lining - Powdered; Size - Medium; Size - Thickness - 5 mil; Quantity - Gloves/Dispenser - 100; Manufacturer Series - 5060