Menu Search

HIGH FIVE PRODUCTS #N203

Gloves, Industrial; Nitrile; 4 mil; 9.5 in. long; Blue; Large

SKU #43018598976
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Type: Industrial
Size: Large
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 4 mil
Palm Thickness: 4 mil
Finger Thickness: 4 mil