Menu Search
HIGH FIVE PRODUCTS #N881

Gloves, Exam; Nitrile; 5.5 mil; 9.5 in. long; Green; Small

SKU # 43018598983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Exam
Color: Green
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 5.5 mil
Palm Thickness: 5.5 mil
Finger Thickness: 6 mil
Cuff Thickness: 4.5 mil