HIGH FIVE PRODUCTS #N894

Gloves, Exam, Ambidextrous Style, X-Large

SKU: 43018598984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Exam
Size: X-Large
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 50/Box
Length: 12 in.
Palm Thickness: 6 mil
Finger Thickness: 7 mil
Cuff Thickness: 5.5 mil
Description
These powder-free nitrile gloves are durable and puncture resistant. Long Cuff Nitrile Exam Gloves provide additional coverage to the arm and wrist. Gloves measure 6 mil (.006") thick in the palm 7 mil (.007") thick in the finger 5.5 mil (.0055") thick in the cuff and 12"L.