Menu Search
HIGH FIVE PRODUCTS #N851

Gloves, Exam, Ambidextrous Style, Small

SKU # 43018598991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nitrile Exam Gloves
Size: Small
Color: Blue
Material: Nitrile
Compliance: Meets FDA Standards for Medical Use
Hand: Ambidextrous
Lining: Powder Free
Package Quantity: 100 Per Box
Length: 9.5 in.
Thickness: 4 mil
Palm Type: Textured
Cuff Type: Beaded

These powder-free nitrile gloves are durable and puncture resistant. Nitrile Exam Gloves offer a soft and stretchy feel. Gloves measure 4 mil (.004") thick in the palm 4.7 mil (.0047") thick in the finger and 9-1/2"L.