Menu Search
HIGH FIVE PRODUCTS #N882

Gloves, Exam, Ambidextrous Style, Medium

SKU # 43018598982 Manufacturer Series: A+ Aloe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nitrile Exam Gloves
Size: Medium
Color: Green
Material: Nitrile
Compliance: Meets FDA Standards for Medical Use
Hand: Ambidextrous
Lining: Powder Free
Package Quantity: 100 Per Box
Length: 9.5 in.
Thickness: 5.5 mil
Palm Type: Textured
Cuff Type: Beaded

These powder-free nitrile gloves are durable and puncture resistant. A+ Aloe Nitrile Exam Gloves are formulated with soothing aloe to protect hands from drying and cracking. Gloves measure 5.5 mil (.0055") thick in the palm 6 mil (.006") thick in the finger 4.5 mil (.0045") thick in the cuff and 9-1/2"L.