Menu Search
HIGH FIVE PRODUCTS #N192

Cobalt Gloves, Exam, Ambidextrous Style, Medium

SKU # 43018598998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nitrile Exam Gloves
Size: Medium
Color: Blue
Material: Nitrile
Compliance: Meets FDA Standards for Medical Use
Hand: Ambidextrous
Lining: Powder Free
Package Quantity: 100 Per Box
Length: 9.5 in.
Thickness: 4.5 mil
Palm Type: Textured
Cuff Type: Beaded

These powder-free nitrile gloves are durable and puncture resistant. They offer a superior fit and a textured grip. Gloves measure 4 mil (.004") thick in the palm 4.5 mil (.0045") thick in the finger and 9.5"L.