Menu Search
Search
HIGH FIVE PRODUCTS #N891

MICROFLEX® Gloves, Disposable; Nitrile; Green; Powder-free; 5.9 mil; Small

SKU # 43018598987 Manufacturer Series: N89
Type: Disposable Gloves
Size: Small
Color: Green
Color Family: Green
Material: Nitrile
Powder Type: Powder-free
Latex-free: Yes
Compliance: FDA Approved for Medical Exam and Food Contact
Hand: Ambidextrous
Finish: Textured Fingers
Package Quantity: 50/Box
Length: 11.8 in.
Thickness: 5.9 mil
Palm Thickness: 5.9 mil
Finger Thickness: 7.5 mil
Cuff Type: Beaded, Extended
Cuff Thickness: 5.5 mil
Pinhole Defect Rate: 1.5 AQL
Application: EMS, Healthcare, Laboratory

These powder-free nitrile gloves are durable and puncture resistant. High-visibility gloves offer a superior fit and a textured fingertips. Gloves measure 5 mil (.005") thick in the palm 5.5 mil (.0055") thick in the fingers and feature an extended 10.5"L cuff.

Additional Info: Tested for use with chemotherapy drugs.