Menu Search
FISHER SCIENTIFIC #11-390-4D

KimTech Pure™ Gloves, Disposable; Latex; 8.3 mil; 10 in. Long; Natural; X-Large

SKU # 78096179759
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Latex Gloves
Color: Natural
Color Family: Natural
Material: Rubber
Latex-free: No
Compliance: ASTM D3578
Hand: Ambidextrous
Package Quantity: 100
Length: 10 in.
Thickness: 8.3 mil
Palm Type: Latex
Cuff Type: Beaded