Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
DIRECT SAFETY PRODUCTS #73472

Vinyl Gloves, Small, Natural 4 mil, Ambidextrous, Powder-Free Lining, 4 mil Palm

SKU # 43007773472
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vinyl Industrial Gloves
Size: Small
Color: Natural
Color Family: Natural
Material: Vinyl
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Thickness: 4 mil

Vinyl gloves are a strong and durable synthetic alternative to latex. These gloves stretch to provide a form fit. Gloves contain no natural rubber latex eliminating latex allergy risks.