DIRECT SAFETY PRODUCTS #81583

Latex Exam Gloves, Small, White 5.6 mil, Ambidextrous, Powdered Lining, 4.4 mil Palm

SKU: 43007781583
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Powdered Latex Exam Gloves
Size: Small
Color: White
Material: Latex
Hand: Ambidextrous
Package Quantity: 100 per Box
Palm Type: 4.8 mil
Cuff Type: 3.6 mil
Description
These latex gloves are within reach of any budget. Gloves combine a strong barrier against contamination with excellent tactile sensitivity. Powdered gloves measure 4.4 mil (.0044") thick in the palm and 5.6 mil (.0056") thick in the finger. This product contains rubber latex which may cause allergic reactions in some individuals.