Menu Search

DIRECT SAFETY PRODUCTS #75355

Gloves, Nitrile Industrial Powder-Free; Large; 200 Gloves/Box

SKU: 43007775355
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial
Size: Large
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 200/Box
Length: 9.6 in.
Palm Thickness: 3 mil
Finger Thickness: 3 mil
Description
Nitrile gloves offer better tactile sensitivity, comfort, dexterity and puncture resistance than both rubber and vinyl. These powder-free gloves feature textured fingers and a beaded cuff. Gloves measure 3 mil (.003") thick in the palm and fingers and 9.6" in length.