Menu Search
Disposable Gloves Gloves, Industrial; Latex; Powder-Free; White; Large
DIRECT SAFETY PRODUCTS #128456

Gloves, Industrial; Latex; Powder-Free; White; Large

SKU # 43007798979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Industrial
Size: Large
Color: White
Material: Latex
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Palm Thickness: 5.3 mil
Finger Thickness: 5.8 mil

Additional Info: Meets FDA Standards for Food Contact